Shop All Brake Parts
Parker
Air Brake Hose Coil, 15 ft.
Mfr # 731522
Zoro # G3530247
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15 ft
- Outside Dia. 1/2 in
- Material Tractor to Trailer Coiled Nylon
- Type B
- Color Blue and Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 731522
- Zoro # G3530247
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 15 ft |
Outside Dia. | 1/2 in |
Details
Item | Air Brake Coil |
Material | Tractor to Trailer Coiled Nylon |
Type | B |
Color | Blue and Red |
Includes | Tubing and Fitting |
Max. Working Pressure | 150 psi |
Standards | SAE J844 Type B plus DOT FMVSS |
Temp. Range | -40 Degrees to 200 Degrees F |
Description
Air Brake Coil, Color Blue and Red, Length 15 ft, Standards SAE J844 Type B plus DOT FMVSS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK/ARNLEY Wheel Bearing, 051-3350 (051-3350)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (36” in x 20’ ft Roll) (425-3615)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 56 in (175-3-03)
- S.U.R. & R. AUTO PARTS Filter Removal Cups, FC25 Cup Only, Red (4? x 4? x 4?, 14 oz, 400 milliliters) (FC25)
- PARKER Male Branch Tee, Nylon, 1/2 in. Pipe Size (372PTC-8-4-8)
- PARKER Slider Coil, 5 Wheel, 4 1/2 ft. (811537)
- PARKER Female Elbow, Brass, 5/8 in Tube, 1.70 in L (270NTA-10-8)
- PARKER Male Run Tee, 3/8 in. Tube Sz, 2.11 in. L (371PTCSP-6-4)
- PARKER Union Tee, Nylon, 2.03 in. L (364PTC-6-6-4)
- PARKER Manifold, 3/8 in. Outside Dia., 6.49 in. L (24M-6-6)
- BRUSH RESEARCH MANUFACTURING Brake Cylinder Hone 1 1/4"-180, BC11418 (BRMBC11418)
- Parker Automotive Brakes