Shop All Hydraulic Cylinder Parts
Parker - After Market Parts
Hydraulic Cylinder Repair Kit- I-RK-I-U-1-18mm
Mfr # RG2HM0181
Zoro # G312045499
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker - After Market Parts
- MFR # RG2HM0181
- Zoro # G312045499
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 18 mm |
Description
PKH-RG2HM0181,I-RK-I-U-1-18mm,PARKER KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 0.083 HP, 48XY Frame, Single Phase (3255)
- SHARPE VALVES 1-1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015800)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 80" (A80)
- GENTEQ Condenser Fan Motor, 1/3 HP, ECM, 208-230V (6303)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2HLTS131)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5 Piston Kits (PK502HLL01)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kits (RK2AHL0251)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1 Rod Kits (RK2AHL0101)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- Parker - After Market Parts Parts & Accessories