Shop All Hydraulic Cylinder Parts
Parker - After Market Parts
Hydraulic Cylinder Repair Kit- I-PK-N-N-10-160mm
Mfr # PN160HM001
Zoro # G612045298
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker - After Market Parts
- MFR # PN160HM001
- Zoro # G612045298
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 160 mm |
Description
PKH-PN160HM001,I-PK-N-N-10-160mm,PARKER KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.728.577.93SC)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- CLIMAX METAL PRODUCTS 2C-131 Two-Piece Clamping Collar (2C-131)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-35AS)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2HLTS131)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1 Rod Gland Kits (RG2AHL0101)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5 Piston Kits (PK502HLL01)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 FKM PK (PK2002MA05)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- Parker - After Market Parts Hydraulic Cylinder Parts