Shop All Hydraulic Cylinder Parts
Parker - After Market Parts
Hydraulic Cylinder Repair Kit- 8 Piston Ring Kits
Mfr # PR802H0001
Zoro # G812042172
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker - After Market Parts
- MFR # PR802H0001
- Zoro # G812042172
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 8" |
Description
PKH-PR802H0001,8 Piston Ring Kits,PARKER KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D010BH4HC, Pressure Line, 10 micron (ZX-0110D010BH4HC)
- MIDSTATES 14OZ Deep Creep (DC-14)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kits (RK2AHL0251)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5 Piston Kits (PK502HLL01)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1 Rod Kits (RK2AHL0101)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- Parker - After Market Parts Parts & Accessories