Shop All Hydraulic Cylinder Parts
Parker - After Market Parts
Hydraulic Cylinder Repair Kit- 8 Hi-Load Piston Kits
Mfr # PK802HK005
Zoro # G812044305
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker - After Market Parts
- MFR # PK802HK005
- Zoro # G812044305
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 8" |
Description
PKH-PK802HK005,8 Hi-Load Piston Kits,SPECIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK (20026033)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (306210SA)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9035-0808)
- BESTORQ 4LK660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (4LK660)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 FKM PK (PK2002MA05)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kits (RK2AHL0251)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5 Piston Kits (PK502HLL01)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1 Rod Gland Kits (RG2AHL0101)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- Parker - After Market Parts Hydraulic Cylinder Parts