Shop All Pneumatic Parts
Parker
ADAPTOR M/M 3/8''NPT X 3/8''BSPT
Mfr # 0121 18 17
Zoro # G410031431
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0121 18 17
- Zoro # G410031431
- Country of Origin France
- Category Pneumatic Parts
Description
Parker offers a wide range of adaptors compatible with the various Parker Legris fitting systems. This range of products provides the user with a complete solution covering numerous applications, both in non-corrosive and corrosive environments. Features/Benefits: - Large Range & Flexibility - Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium - Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium - Stainless steel for corrosive environments - BSPP, BSPT, NPT and metric threads - Performance - Robust design - Suitable for low to high pressure, depending on configuration and material - Forged shapes for mechanical strength Markets: - Factory Automation - Miscellaneous manufacturing - Packaging - Vehicle Assembly Facilities - Wearing Apparel - Food and Beverage Applications: - Suitable for Corrosive and Non Corrosive Environments - Suitable for High and Medium Pressure Technologies: - Bulkhead connector - Equal tee - Manifold block - Fitting system - Pneumatic fittings - Brass adaptor - Stainless steel adaptors - Brass connectors Technical Characteristics: - Materials: Adaptors and Plugs: Brass, nickel-plated brass, stainless steel 316L, steel Manifolds: Anodised aluminium - Pressure: Adaptors and Plugs: Brass: 1/8'' to 1/2'': 200 bar; 3/4'' and 1'': 150 bar; 11/4'' to 2'': 100 bar, without sealing washer Nickel-plated brass: 60 bar Stainless steel 316L: 1/8'' to 1/2'': 200 bar; 3/4'' and 1'': 150 bar; 11/4'' to 2'': 100 bar, without sealing washer Steel: 1/8'' to 1/2'': 200 bar; 3/4'' and 1'': 150 bar; 11/4'' to 2'': 100 bar, without sealing washer Manifolds: Anodised aluminium: 20 bar - Temperature: Adaptors and Plugs: Brass: -40 DegC to +150 DegC without sealing washer; -20 DegC to +80 DegC with sealing washer Nickel-plated brass: -10 DegC to +80 DegC Stainless steel 316L: -20 DegC to +180 DegC Steel: -10 DegC to +80 DegC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 22mm (L09522MM)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (50AT110CBPCN20H)
- DAYTON AC Gearmotor, 390.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT7)
- TRICO Storage Lid, HDPE, 3.25 in. H, Purple (34436)
- PARKER Or Series Quick Exhaust Valve (0R75B)
- PARKER Panel Mount Nut (P78652)
- PARKER Oil (Lubricator) (F442001)
- MI-T-M Nozzle, 15050 QC (18-0407)
- DYNABRADE V-Ring Seal (59084)
- ENERPAC Handle Grip (CL343550)
- DIXON Vapor Removal Filter Element, For Use with F74V Filter (4341-01)
- Parker Compressor, Air Tank & Pneumatic Tool Parts