No Product Image Available
Parker

ADAPTOR DOUBLE FEMALE 1/8'' - 3 /8'' BSPP NICKEL


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Parker offers a wide range of adaptors compatible with the various Parker Legris fitting systems. This range of products provides the user with a complete solution covering numerous applications, both in non-corrosive and corrosive environments. Features/Benefits: - Large Range & Flexibility - Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium - Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium - Stainless steel for corrosive environments - BSPP, BSPT, NPT and metric threads - Performance - Robust design - Suitable for low to high pressure, depending on configuration and material - Forged shapes for mechanical strength Markets: - Factory Automation - Miscellaneous manufacturing - Packaging - Vehicle Assembly Facilities - Wearing Apparel - Food and Beverage Applications: - Suitable for Corrosive and Non Corrosive Environments - Suitable for High and Medium Pressure Technologies: - Bulkhead connector - Equal tee - Manifold block - Fitting system - Pneumatic fittings - Brass adaptor - Stainless steel adaptors - Brass connectors Technical Characteristics: - Materials: Adaptors and Plugs: Brass, nickel-plated brass, stainless steel 316L, steel Manifolds: Anodised aluminium - Pressure: Adaptors and Plugs: Brass: 1/8'' to 1/2'': 200 bar; 3/4'' and 1'': 150 bar; 11/4'' to 2'': 100 bar, without sealing washer Nickel-plated brass: 60 bar Stainless steel 316L: 1/8'' to 1/2'': 200 bar; 3/4'' and 1'': 150 bar; 11/4'' to 2'': 100 bar, without sealing washer Steel: 1/8'' to 1/2'': 200 bar; 3/4'' and 1'': 150 bar; 11/4'' to 2'': 100 bar, without sealing washer Manifolds: Anodised aluminium: 20 bar - Temperature: Adaptors and Plugs: Brass: -40 DegC to +150 DegC without sealing washer; -20 DegC to +80 DegC with sealing washer Nickel-plated brass: -10 DegC to +80 DegC Stainless steel 316L: -20 DegC to +180 DegC Steel: -10 DegC to +80 DegC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.