Shop All Vise and Clamp Parts
Parker
ADAPTOR, 1'' UNFX3/8'' NPT MALE
Mfr # YA01-11-6C
Zoro # G810066378
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # YA01-11-6C
- Zoro # G810066378
- Country of Origin United States
- Category Vise and Clamp Parts
Description
Parker offers a broad range of stainless steel NPT adapters rated from 10,000 psi 1/8'' to 1/2'' sizes to 15,000 psi 3/4'' and 1'' sizes. These adapters are versitile and used in a variety of markets/applications. Features/Benefits: - Compact size - suitable selection for plumbing in limited or tight space in a compact system - Highly versitile for end customers and for customer standardization efforts Typical Markets: - Waterblast - Hydraulics - Oil & Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock (6141-31)
- IRWIN 5/64-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63905)
- WESTWARD 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (53JW92)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- H & H INDUSTRIAL PRODUCTS 8 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2279)
- HHIP HAAS CAT40 45 Degree Pull Stud 5/8-11 PS-32114 (3900-5528)
- HHIP 2.13 X .75" 15 Degree Iso 40A Coolant Thru Retention Knob (3900-5381)
- PANAVISE Fixturing Head, Bench Vise, Cast Aluminum (337)
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- GS TOOLING Pair Of Soft Jaw Plates For 3 Modular Vise With Quick Pulldown Jaws (382897)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- Parker Vise and Clamp Parts