Shop All Brass Pipe Fittings
Parker
Adapter, Brass, 3/8 x 1/8 in, FNPT x MNPT
Mfr # VS222P-6-2
Zoro # G400489709
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Reducing Adapter
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Material Grade C37700
- Overall Length 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS222P-6-2
- Zoro # G400489709
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/16 in |
Pipe Size | 1/8 in, 3/8 in |
Hex Size | 7/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Female x Male Reducing Adapter, Brass, C37700, 3/8 in, Female, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERBOSS WaterBoss 22000 grain Water Softener (700)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- KOHLER Premier Pop-Up Drain, Exposed, Without O (7114-CP)
- JONES STEPHENS Lotion And Soap Dispenser, Brass Pump (S08020)
- PARKER Brass Countersink Plug, MNPT, 1/8" Pipe Size (VS219P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2205P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (212P-4)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PN-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (207P-2)
- PARKER Extruded Street Tee, Brass, 1/8 in, NPT (2225P-2)
- MUELLER Mtr Coupling 1 Lf (105-785NL)
- Parker Brass Pipe Fittings