Shop All Brake Parts
Parker
Adapter, 5/8 in. Tube Size, 2.44 in. L
Mfr # 37PTCSP-10-8
Zoro # G5434661
original price:
$7.49
24% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/8 in
- Sub-Category Reducers
- Application Air
- Material Nylon
- Standards DOT FMVSS 571.106, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 37PTCSP-10-8
- Zoro # G5434661
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 7/16 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
Description
Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 7/16 in, Specific Fitting Shape Straight Adapter, Release Type Button, Standards DOT FMVSS 571.106, SAE J2494-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYFORM Fender Cover For HTM-3; G-6; Black (96-814-497)
- ILC Replacement for KAWASAKI 21163-0757 STARTER (21163-0757 STARTER)
- DOCK EDGE Standard "D" PVC Profile 16ft Roll - White (1190-F)
- ORALITE Reflective Tape, W 2 In, White/Red (19160)
- PARKER Swivel Male Run Tee, 3/8 in. Thread Size (171PTC-6-6)
- PARKER Male Branch Tee, 3/8 in. Thread, 1.48 in L (372PTCSP-4-6)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-2)
- PARKER Swivel Male Branch Tee, Brass, 1.27 in. L (172PTC-8-6)
- PARKER Female Elbow, 45 deg., 3/8 in. Thread Size (179PTC-6-6)
- PARKER Air Brake Tubing, 1/2 In. OD, Blk (1120-8B-BLK-500)
- PARKER Plug In Elbow, Nylon, 1/2 in. Pipe Size (369PTCSP-6-8)
- Parker Brake Parts