Shop All Brake Parts
Parker
Adapter, 3/8 in. Tube Size, 1.66 in. L
Mfr # 37PTCSP-6-4
Zoro # G5434670
original price:
$9.69
7% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reducers
- Tube Size 3/8 in
- Material Nylon
- Application Air
- Standards DOT FMVSS 571.106, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 37PTCSP-6-4
- Zoro # G5434670
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 21/32 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Release Type Button, Standards DOT FMVSS 571.106, SAE J2494-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- EATON Weathergrip, 08Z-608 (08Z-608)
- TIMKEN Differential Pinion Bearing - Rear Inner, HM807046 (HM807046)
- SEA-DOG Splash Guard Bilge Pump Panel w/Circuit (423046-1)
- PARKER Air Brake Tubing, 1/4 In. OD, Yell (1120-4A-YEL-250)
- PARKER Male Connector, DOT Fitting, 2.03" L (68PTC-12-12)
- PARKER Male Run Tee, Nylon, 1/2 in. Thread Size (371PTCSP-8-4-8)
- PARKER Swivel Male Branch Tee, 1/8 in. Thread Sz (172PTC-4-2)
- PARKER Female Elbow, Brass, 5/8 in Tube, 1.70 in L (270NTA-10-8)
- PARKER Male Y Connector, 1/4 in. Tube, 1.96 in. L (368PTC-4-2)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- Parker Automotive Brakes