Shop All General Purpose Filter Elements
Parker
Activated Carbon Replacement Element
Mfr # P060ACS
Zoro # G411618594
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Part Number DH-ACS250ODMX-1, DH-ACS300ODMX-1, DH-ACS350PDMX-1, DH-ACS400QDMX-1
- For Fluid Type Compressed Air
- For Substance Type Air; Nitrogen
- Filter Element Material Activated Carbon Media Wrap
- Filter Type Activated Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P060ACS
- Zoro # G411618594
- Country of Origin Czechia
- Category General Purpose Filter Elements
Details
Item | Activated Carbon Replacement Element |
Compatible Manufacturer Part Number | DH-ACS250ODMX-1, DH-ACS300ODMX-1, DH-ACS350PDMX-1, DH-ACS400QDMX-1 |
For Fluid Type | Compressed Air |
For Substance Type | Air; Nitrogen |
Filter Element Material | Activated Carbon Media Wrap |
Filter Type | Activated Carbon |
Description
Activated Carbon Replacement Element, Filter Type Activated Carbon, Filter Rating Not Applicable, Filter Element Material Activated Carbon Media Wrap, Compatible Grainger Part Number 818CZ0, 818CZ1, 818CZ2, 818CZ3, Compatible Manufacturer Part Number DH-ACS250ODMX-1, DH-ACS300ODMX-1, DH-ACS350PDMX-1, DH-ACS400QDMX-1, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Low Temp, 35 Lb Pail, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-035)
- D&D 100" Outside Length, 5/8" Top Width, 1 Ribs (5V1000)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- PARKER Filter Element, For 4HER8, Pk4 (4/100-18-BX)
- PARKER Filter Element Kit, Type Coalescing (PS824P)
- PARKER Filter Element, 3 Microns, 130 SCFM (3PE15-050)
- PARKER Filter Element, 1 Micron, 43 SCFM (10CM10-025)
- PARKER Filter Element, For 4HET3 & 4HET6, PK4 (4/150-19-DX)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- AAF FLANDERS AAF 140-201-863 AIR FILTER 24IN X 24IN X 1IN PNEUMATIC FILTER ELEMENT (140-201-863)
- Parker General Purpose Filter Elements