Shop All Compression Tube Fittings
Parker
Acetal Sleeve, Acetal, Comp, 3/8In, PK10
Mfr # 60P-6
Zoro # G2889101
product price: $2.69
/pk 10, $0.27/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Temp. Range 0 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 60P-6
- Zoro # G2889101
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Acetal Sleeve, Fitting Material Acetal, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 3/8 in, Series Polytite, Color Black, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 0 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS UNION SCH40 SLIP 1-1/4"" (511-14-114-114B)
- SHARKBITE Pipe Elbow, 3/4 in, Barb, 90 deg Angle, 200 psi Pressure (UC256LFA)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390003101)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- PARKER 3/8" Compression 316 SS Union (6 HBU-SS)
- PARKER 3/8" Compression Viton Sleeve 10PK (60VLV-6)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68VL-4-2)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4 F5BU-SS)
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- PARKER Cap, Zinc Stl, CompxSAE, 1/2x13/16-16In (8 FNL-S)
- PARKER 1/8" Compression x MNPT Brass 90 Degree Elbow 25PK (269CA-2-2)
- Parker Tube Fittings