Shop All Compression Tube Fittings
Parker
Acetal Sleeve, Acetal, Comp, 1/2In, PK10
Mfr # 60P-8
Zoro # G1327252
original price:
$6.12
34% off
new price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Specific Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 60P-8
- Zoro # G1327252
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 13/32 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Acetal Sleeve, Fitting Material Acetal, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 13/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/2 in, Series Polytite, Color Black, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 0 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (90285)
- ELKAY Elkay Hand Spray Antique Steel (P51006AS)
- PARKER 3/8" Compression 90 Degree Elbow (P6EU6)
- PARKER Fitting, 27/32", Brass, Compression (VS269CA-3-2)
- PARKER Nut, Carbon Steel, Comp, 1/4In (4NU4-S)
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-4-8)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- PARKER 3/8" Compression-Align Brass Plug 25PK (59CA-6)
- EVERFLOW 1/4" O.D. COMP x 1/2" FIP Reducing Adapter Pipe Fitting, Lead Free Brass (C66R-1412-NL)
- Parker Compression Tube Fittings