Shop All Hydraulic Quick Couplers
Parker
Accumulator Safey Block, 4785 psi Relief
Mfr # SBAT3LE1T1-330-TL1
Zoro # G3666047
product price: $1,839.99
/ea
Free Shipping & Returns
$1,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relief Valve Setting 4,785 psi
- Max. Flow 250 gpm
- Overall Width 9.5 in
- Accumulator Port Size 2 in Code 61
- Overall Height 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SBAT3LE1T1-330-TL1
- Zoro # G3666047
- Country of Origin France
- Category Hydraulic Quick Couplers
Dimensions
Overall Width | 9.5 in |
Accumulator Port Size | 2 in Code 61 |
Overall Height | 5.9 in |
Inlet Port Size | #24 SAE ORB |
Drain Port Size | #16 SAE ORB |
Overall Length | 11.8 in |
Details
Item | Accumulator Safey Block |
Relief Valve Setting | 4,785 psi |
Max. Flow | 250 gpm |
Max. Pressure | 5,075 psi |
Series | 32 |
Seal Type | Buna |
Material of Construction | Steel |
Temp. Range | 5 to 176 Degrees F |
Finish | Zinc Phosphate |
Standards | PED 97/23/EC |
Voltage | 24VDC |
Solenoid Valve Voltage | 24V DC |
Description
Accumulator Safey Block, Inlet Port Size #24 SAE ORB, Accumulator Port Size 2 in Code 61, Max. Flow 250 gpm, Max. Pressure 5,075 psi, Relief Valve Setting 4,785 psi, Solenoid Valve Voltage 24V DC, Operating Temp. Range 5 to 176 Degrees F, Body Material Steel, Finish Zinc Phosphate, Drain Port Size #16 SAE ORB, Seal Material Buna-N, Overall Length 11.8 in, Overall Width 9.5 in, Overall Height 5.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series QT, 1-1/4" Bore (QT-1-1/4)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (670040008)
- MARCO Air Hose Coupling 4-Lug Female 2" NPT - Metal End (10ME5)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-43)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-622-16BMF)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12F)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (S71-3N16-16F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-18 Thread Size (PN354F)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-2)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SH8-62)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4KP26)
- Parker Hydraulic Hoses & Fittings