Shop All Hydraulic Quick Couplers
Parker
Accumulator Safey Block, 3625 psi Relief
Mfr # SBAT3PE1T1-250-TL1
Zoro # G3623365
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relief Valve Setting 3,625 psi
- Max. Flow 250 gpm
- Accumulator Port Size 1.5 in Code 62
- Overall Width 9.5 in
- Inlet Port Size #24 SAE ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SBAT3PE1T1-250-TL1
- Zoro # G3623365
- Country of Origin France
- Category Hydraulic Quick Couplers
Dimensions
Accumulator Port Size | 1.5 in Code 62 |
Overall Width | 9.5 in |
Inlet Port Size | #24 SAE ORB |
Overall Height | 5.9 in |
Drain Port Size | #16 SAE ORB |
Overall Length | 11.8 in |
Details
Relief Valve Setting | 3,625 psi |
Item | Accumulator Safey Block |
Max. Flow | 250 gpm |
Max. Pressure | 5,075 psi |
Series | 32 |
Standards | PED 97/23/EC |
Finish | Zinc Phosphate |
Temp. Range | 5 to 176 Degrees F |
Voltage | 24VDC |
Material of Construction | Steel |
Seal Type | Buna |
Solenoid Valve Voltage | 24V DC |
Description
Accumulator Safey Block, Inlet Port Size #24 SAE ORB, Accumulator Port Size 1.5 in Code 62, Max. Flow 250 gpm, Max. Pressure 5,075 psi, Relief Valve Setting 3,625 psi, Solenoid Valve Voltage 24V DC, Operating Temp. Range 5 to 176 Degrees F, Body Material Steel, Finish Zinc Phosphate, Drain Port Size #16 SAE ORB, Seal Material Buna-N, Overall Length 11.8 in, Overall Width 9.5 in, Overall Height 5.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 35 Chain Size, 5/8 Bore Dia., 40 # of Teeth (35B40)
- B B MANUFACTURING 576-2P-06, Timing Belt, Neoprene, Fiberglass (576-2P-06)
- NATIONAL Small Bore Metric Seals, 40X55X8-R2LS32-S (40X55X8-R2LS32-S)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End, PK 50 (FFS144-50K)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C4-4EF)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size (FET-372-8FO)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size (FET-371-8FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (71-3N16-16F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6602-6-6)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 3/4" (235123)
- Parker Hydraulic Quick Couplers