Shop All Hydraulic Quick Couplers
Parker
Accumulator Safey Block, 3625 psi Relief
Mfr # SBAT3LE1T1-250-TL1
Zoro # G3648994
product price: $1,679.99
/ea
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relief Valve Setting 3,625 psi
- Max. Flow 250 gpm
- Accumulator Port Size 2 in Code 61
- Overall Width 9.5 in
- Inlet Port Size #24 SAE ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SBAT3LE1T1-250-TL1
- Zoro # G3648994
- Country of Origin France
- Category Hydraulic Quick Couplers
Dimensions
Accumulator Port Size | 2 in Code 61 |
Overall Width | 9.5 in |
Inlet Port Size | #24 SAE ORB |
Overall Height | 5.9 in |
Drain Port Size | #16 SAE ORB |
Overall Length | 11.8 in |
Details
Item | Accumulator Safey Block |
Relief Valve Setting | 3,625 psi |
Max. Flow | 250 gpm |
Max. Pressure | 5,075 psi |
Series | 32 |
Seal Type | Buna |
Temp. Range | 5 to 176 Degrees F |
Standards | PED 97/23/EC |
Material of Construction | Steel |
Finish | Zinc Phosphate |
Voltage | 24VDC |
Solenoid Valve Voltage | 24V DC |
Description
Accumulator Safey Block, Inlet Port Size #24 SAE ORB, Accumulator Port Size 2 in Code 61, Max. Flow 250 gpm, Max. Pressure 5,075 psi, Relief Valve Setting 3,625 psi, Solenoid Valve Voltage 24V DC, Operating Temp. Range 5 to 176 Degrees F, Body Material Steel, Finish Zinc Phosphate, Drain Port Size #16 SAE ORB, Seal Material Buna-N, Overall Length 11.8 in, Overall Width 9.5 in, Overall Height 5.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- CHICAGO PNEUMATIC Jaw Set 1 (8950250364)
- DURA-EXTREME CLASSICAL VBelt, CX, 0875 x 148in OC (CX144)
- D&D Timing Belt, 8M, 50 x 1280mm PL, T160 (1280-8M-50)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 7/8"-14 Thread Size (SH4-62-T10)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-501-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N6-8F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPV252)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-61)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1K11)
- Parker Hydraulic Hoses & Fittings