Shop All Hydraulic Quick Couplers
Parker
Accumulator Safey Block, 1740 psi Relief
Mfr # SBAT3LE1T1-120-TL1
Zoro # G3621764
product price: $1,839.99
/ea
Free Shipping & Returns
$1,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relief Valve Setting 1,740 psi
- Max. Flow 250 gpm
- Overall Width 9.5 in
- Accumulator Port Size 2 in Code 61
- Inlet Port Size #24 SAE ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SBAT3LE1T1-120-TL1
- Zoro # G3621764
- Country of Origin France
- Category Hydraulic Quick Couplers
Dimensions
Overall Width | 9.5 in |
Accumulator Port Size | 2 in Code 61 |
Inlet Port Size | #24 SAE ORB |
Overall Height | 5.9 in |
Drain Port Size | #16 SAE ORB |
Overall Length | 11.8 in |
Details
Item | Accumulator Safey Block |
Relief Valve Setting | 1,740 psi |
Max. Flow | 250 gpm |
Max. Pressure | 5,075 psi |
Series | 32 |
Seal Type | Buna |
Temp. Range | 5 to 176 Degrees F |
Finish | Zinc Phosphate |
Standards | PED 97/23/EC |
Voltage | 24VDC |
Material of Construction | Steel |
Solenoid Valve Voltage | 24V DC |
Description
Accumulator Safey Block, Inlet Port Size #24 SAE ORB, Accumulator Port Size 2 in Code 61, Max. Flow 250 gpm, Max. Pressure 5,075 psi, Relief Valve Setting 1,740 psi, Solenoid Valve Voltage 24V DC, Operating Temp. Range 5 to 176 Degrees F, Body Material Steel, Finish Zinc Phosphate, Drain Port Size #16 SAE ORB, Seal Material Buna-N, Overall Length 11.8 in, Overall Width 9.5 in, Overall Height 5.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A58 (A58)
- CLIMAX METAL PRODUCTS 2C-193-Z Two-Piece Clamping Collar (2C-193-Z)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (P208-01A)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, 6600 Series (6602-2-4)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-501-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-621-12FO-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 7/8"-14 Thread Size (SH4-62-T10)
- PARKER Quick Connect Hose Coupling, Sleeve Lock, 1/4"-18 Thread Size (S23)
- Parker Hydraulic Hoses & Fittings