Shop All Hydraulic Quick Couplers
Parker
Accumulator Safey Block, 1740 psi Relief
Mfr # SBAT20E1T1-120-TL1
Zoro # G3651952
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relief Valve Setting 1,740 psi
- Max. Flow 125 gpm
- Overall Width 7.4 in
- Accumulator Port Size #16 SAE ORB
- Inlet Port Size #16 SAE ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SBAT20E1T1-120-TL1
- Zoro # G3651952
- Country of Origin France
- Category Hydraulic Quick Couplers
Dimensions
Overall Width | 7.4 in |
Accumulator Port Size | #16 SAE ORB |
Inlet Port Size | #16 SAE ORB |
Overall Height | 4.9 in |
Drain Port Size | #6 SAE ORB |
Overall Length | 9.3 in |
Details
Item | Accumulator Safey Block |
Relief Valve Setting | 1,740 psi |
Max. Flow | 125 gpm |
Max. Pressure | 5,075 psi |
Series | 20 |
Temp. Range | 5 to 176 Degrees F |
Material of Construction | Steel |
Finish | Zinc Phosphate |
Voltage | 24VDC |
Standards | PED 97/23/EC |
Seal Type | Buna |
Solenoid Valve Voltage | 24V DC |
Description
Accumulator Safey Block, Inlet Port Size #16 SAE ORB, Accumulator Port Size #16 SAE ORB, Max. Flow 125 gpm, Max. Pressure 5,075 psi, Relief Valve Setting 1,740 psi, Solenoid Valve Voltage 24V DC, Operating Temp. Range 5 to 176 Degrees F, Body Material Steel, Finish Zinc Phosphate, Drain Port Size #6 SAE ORB, Seal Material Buna-N, Overall Length 9.3 in, Overall Width 7.4 in, Overall Height 4.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Cap (51657)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EF060806)
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube (KQ2T01-35AS)
- DIXON 5/16 HOSE BARBX 1/4 in M NPTF SWIVEL BRASS (1030504C)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (P208-01A)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-6)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-4)
- PARKER Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Push-to-Connect Lock (SH71-3C6-6FV)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO-NL-BULK)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C8-8F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N6-8F)
- Parker Hydraulic Quick Couplers