Shop All Bladder Accumulators
Parker
Accumulator, Bladder
Mfr # BA002B3T01Y2GRG
Zoro # G0643483
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 4.5
- Maximum Pressure 3000 psi
- Mounting Vertical
- Temp. Range -20 to 200 F for Mineral Oil, 32 to 200 F for Water and Water-Glycol
- Height (In.) 10.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # BA002B3T01Y2GRG
- Zoro # G0643483
- Country of Origin United States
- Category Bladder Accumulators
Dimensions
Dia. (In.) | 4.5 |
Height (In.) | 10.93 |
Diameter | 4.5 in |
Overall Height | 10.93 in |
Vent Diameter | 58 cu in |
Details
Item | Bladder Accumulator |
Maximum Pressure | 3000 psi |
Mounting | Vertical |
Temp. Range | -20 to 200 F for Mineral Oil, 32 to 200 F for Water and Water-Glycol |
Standards | ASME |
Max. Flow GPM | 40 |
Construction | Alloy Steel |
Gas Volume (Cu.-In.) | 58 |
Inlet SAE (In.) | SAE #16 (1-5/16-12) |
Fluid Volume | 58 cu in |
Gas Volume | 58 cu.-in. |
Hydraulic Fluid Port SAE/UNF | SAE #16 (1-5/16-12) |
Max. Pressure | 3,000 psi |
Shell Material - Accumulators | Steel |
Description
Bladder Accumulator, Fluid Volume 58 cu in, Vent Diameter 58 cu in, Max. Pressure 3,000 psi, Shell Material - Accumulators Steel, Diameter 4.5 in, Overall Height 10.93 in, Port Size Thread Standard SAE, Hydraulic Fluid Port Dash Size -16, Hydraulic Fluid Port SAE/UNF SAE #16 (1-5/16-12), Operating Temp. Range -20 to 200 Degrees F for Mineral Oil, 32 to 200 Degrees F for Water and Water-Glycol
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Motor Replacement, 1/4HP, 120V, ACH Series (AC-MOT)
- SPEEDAIRE Air Compressor Pump, 1/2 hp, 3/4 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (40KH94)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16848 (12Z-82P)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-610)
- PARKER Accumulator, Bladder (BA05B3T01P2GRG)
- PARKER Accumulator, Bladder (BA02B3T01P2GRG)
- PARKER Accumulator, Bladder (BA01B3T01P2GRG)
- HYDAC Hydac REPAIR KIT 10L BUNA Accumulator Bladder / Seal Kit (REPAIR KIT 10L BUNA)
- HYDAC Hydac REPAIR KIT 4L BUNA Accumulator Bladder / Seal Kit (REPAIR KIT 4L BUNA)
- SENTRY BLADDER KIT HYDRAULIC ACCUMULATOR (3140-29-BL)
- HYDAC Hydac REPAIR KIT 20L BUNA Accumulator Bladder / Seal Kit (REPAIR KIT 20L BUNA)
- Parker Hydraulic Accumulators