Shop All Check Valves
Parker
ACCESS VALVE
Mfr # AVU2BH-4
Zoro # G309817276
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # AVU2BH-4
- Zoro # G309817276
- Country of Origin United States
- Category Check Valves
Description
Parker's access valves are designed to offer convenient, low cost access ports for refrigeration service. Access valves may be installed in any position on either high or low side for quick testing, pressure checking, purging or charging. All tees and crosses are tapped to receive an access core in all 1/4'' SAE flare ends. Access valves with pipe connections have internal ODS solder cups. All valves are assembled with cap and one valve core. Refrigerant adapters are available with 1/4'' SAE thread to SAE J2197 ACME thread. Markets: - Refrigeration - Air conditioning Features/Benefits: - All brass construction - Low cost - Machined in accordance with ARI 720 - Tees and crosses machined to receive an access core in all 1/4'' SAE flare ends - Access valves with pipe connections have internal ODS solder cups - Adapters with 1/4'' SAE thread to SAE J2197 ACME thread - Furnished with finger tight quick seal caps - Use on either high or low side Applications: - Pressure testing - Purging - Charging refrigeration lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- BILLCO STZ Industries 3/4 in. FIP each X 3/4 in. D FIP each Black Malleable Iron Coupling (316UPMCO-34)
- BECK 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015404)
- PARKER 1/2" A-LOK(R) Stainless Steel Instrumentation Check Valve (8A-C8L-10-SS)
- PARKER 1/2" A-LOK(R) Brass Instrumentation Check Valve (8A-C8L-10-BN-B)
- PARKER CHECK VALVE (RB1)
- PARKER 1/4" Push Acetal Ball Check Valve (A4VC4-MG)
- PARKER 3/8" Push x 1/4" MNPT Kynar Check Valve (FB6MCVC4-HBLK-05)
- PARKER 1/4" FNPT PTFE Check Valve (CV-1-1144)
- KECKLEY 6" Globe Check Valve, Connection Type: Flanged (6CG2R-36-36336)
- Parker Valves