Shop All Hydraulic Hose Assemblies
Parker
919-6 HOSE CUT TO 100' LENGTH
Mfr # 919-6-100
Zoro # G609821928
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 919-6-100
- Zoro # G609821928
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Description
Parker's Chemical Resistant PTFE Smoothbore hoses have exceptional chemical compatibility and handle temperatures as high as +450 DegF. 919/919B assemblies are used in numerous applications including, but not limited to, chemical transfer lines, high temperature general hydraulics, and coolant lines. The PTFE core tube resists moisture and offers the lowest coefficient of friction of any known plastic, therefore minimizing pressure drops and deposits. PTFE hoses are less susceptible to cracking from stress or flexing than metal hoses. The 919 hose meets SAE 100R14A and is constructed of a natural FDA compliant PTFE tube while 919B hose meets SAE 100R14B and is manufactured with a black static-dissipating PTFE core tube. Parker 919B should be used when conveying non-conducting fluids such as oils, paints, fuels, or steam. Parker's 919J PTFE Hose features an extruded silicone jacket to provide a clean, smooth cover and 919U features a non-marring, abrasion-resistant polyurethane jacket to shield the stainless steel wire reinforcement against wear, fraying and contaminants. Both of these hoses are constructed of a natural FDA compliant PTFE core tube and reinforced with a 304 stainless steel braid. The silicone jacket on the 919J PTFE hose only reduces the lower operating temperature -40 DegF to +450 Deg. The polyurethane jacket on the 919U hoses reduces the minimum and maximum temperature range -40 DegF to +275 DegF. Markets: - Fluid Handling - Medical - Oilfield Service - Transportation - Military - Compressed Gas Features/Benefits: - Excellent chemical compatibility for successful chemical transfer between lines - Handles extreme temperatures from -100 DegF to +450 DegF - Resists moisture - Low friction minimizes pressure drops and deposits - Steam cleanable - Silicone cover provides a clean, non-marring, abrasion-resistant polyurethane cover protects the stainless steel wire reinforcement against wear, fraying and contaminants Applications: - Chemical Transfer Lines - General Hydraulics - Compressed Air/Gases - Adhesive Dispensing - Coolant Lines - Medical Gases Certifications/Compliance: - Meets/Exceeds SAE 100R14A - 919/919J/919U - Meets/Exceeds SAE 100R14B - 919B/919BJ - Meets/Exceeds SAE 100R14A with an exception of the temperature range -40 DegF to +275 DegF for part number 919U - FDA CFR 177.1550 Natural tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz (4M225)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 8.40 in OD (803C)
- DAYTON 5L300 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5L300)
- DAYTON Run Capacitor, 17.5 MFD, 440V, Oval (2MDZ1)
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- PARKER Hydraulic hose (422-4)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 1/2" FFX x 1/2" FJX - 3250 psi (XCP3-08,08FFX-08FJX,18 IN OAL)
- UFLEX USA UFlex Hydraulic Hose Kit 20' Two Hoses (KITOB-20')
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,60 IN OAL)
- GATES CR2 PRO Series Hose (4CR2XREEL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 72 In, 1/4 NPT (R2-4-72M)
- Parker Hydraulic Hoses & Fittings