Shop All DOT Fittings & Tubing
Parker
90Deg Swivel Male Elbow, 3/8 In
Mfr # 169PTC-6-8
Zoro # G3941454
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Tube x MNPT
- Hex Size 7/8 in
- Pipe Size 1/2 in
- Thread Size 1/2 in
- Pressure (PSI) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 169PTC-6-8
- Zoro # G3941454
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in |
Thread Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Length | 1.11 in |
Tube Size | 3/8 in |
Fitting Thread Size | 1/2 |
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Low Profile, Grey Mount/ Demount Head (TMR184432)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-11/16 x 6-1/8 In (BF781)
- MOOG Steering Tie Rod End - Outer, ES333RL (ES333RL)
- FEL-PRO Ford-Ind/Marine&Tk 330/359/361/389/391/4 Exh Manifold St, Ms9945 (MS9945)
- PARKER 90Deg Male Elbow, 3/16 x 1/4 In (VS269NTA-3-4)
- PARKER 90Deg Male Elbow, 1/2 x 1/2 In (VS269NTA-8-8)
- PARKER Male Connector, 3/8 x 3/8 In (VS68NTA-6-6)
- PARKER Union, 3/8 In (62NTA-6)
- PARKER Sleeve, 3/16 In (60NTA-3)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-4)
- BREMBO Brembo Dot 4 Dot 4 L, L04010 (L04010)
- Parker DOT Fittings & Tubing