Shop All DOT Fittings & Tubing
Parker
90Deg Swivel Male Elbow, 3/8 In.
Mfr # 169PTC-6-6
Zoro # G3943983
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 11/16 in
- Material Brass
- Pipe Size 3/8 in
- Specific Pipe Fitting Shape 90 Degree Elbow
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 169PTC-6-6
- Zoro # G3943983
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 11/16 in |
Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 3/8 in |
Thread Size | 3/8 in |
Length | 1.11 in |
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Back up Alarm, 97dB, Black, 2-7/16 In H (697097)
- EXTREME MAX 3006.2582 BoatTector Premium Double Braid Nylon Fender Line Value-3/8" x 6' SacramenGreen (3006.2582)
- C.E. SMITH Pkg Swivel Bracket, Pair (10205GA)
- MASTERCOOL Mastercool® 53010 Nitrogen Pressure Regulator Kit (53010)
- PARKER Male Connector, 1/2 x 1/2 In (68PTC-8-8)
- PARKER 90Deg Male Elbow, 5/8 x 1/2 In (VS269NTA-10-8)
- PARKER Sleeve, 3/4 In (60NTA-12)
- PARKER Male Connector, 3/4 x 3/4 In (68PTC-12-8)
- PARKER Union Tee, 5/8 In (164PTC-10)
- PARKER Sleeve, 3/8 In (60NTA-6)
- PARKER 90 Female Elbow, 1/8 In., PK10 (370PTC-4-2)
- Parker DOT Fittings & Tubing