Shop All DOT Fittings & Tubing
Parker
90Deg Swivel Male Elbow, 3/8 In
Mfr # 169PTC-6-4
Zoro # G4062475
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in
- Connection Tube x MNPT
- Type Push to Connect
- Gasket Material Buna N
- Pipe Fitting Connection Type MNPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 169PTC-6-4
- Zoro # G4062475
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 1/4 in |
Tube Size | 3/8 in |
Hex Size | 11/16 in |
Length | 1.11 in |
Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 3 qt., 9-3/16", 7-1/2", 1-1/4" (32410)
- SEACHOICE Premium Battery Tray Fits Group 29 (21991)
- RAIN-X Wiper Blade, 16" Sz, Beam, Exact Fit Series (5079274-1)
- AUTO VENTSHADE 16-18 SILVERADO 1500 AEROSKIN CHROME HOOD PROTECTOR CHROME (622123)
- PARKER Union, 3/8 In (62NTA-6)
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- PARKER 45Deg Male Elbow, 5/8 x 1/2 In (VS279NTA-10-8)
- PARKER Male Branch Tee, 1/2 x 1/4 In (VS272NTA-8-4)
- PARKER Nut, 1/4 In (61NTA-4)
- PARKER 90Deg Swivel Male Elbow, 3/8 In. (169PTC-6-6)
- PARKER Union Elbow, 1/2 In., PK10 (365PTC-8)
- Parker DOT Fittings & Tubing