Shop All DOT Fittings & Tubing
Parker
90Deg Swivel Male Elbow, 1/4 In
Mfr # 169PTC-4-6
Zoro # G4130497
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 1/4 in
- Gasket Material Buna N
- Pipe Fitting Connection Type MNPT x Tube
- Length 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 169PTC-4-6
- Zoro # G4130497
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/4 in |
Length | 0.84 in |
Thread Size | 3/8 in |
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Pipe Size (Fittings) | 3/8" |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 27/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY VisionHD LED Headlight (HDB32E)
- WAI GLOBAL Voltage Regulators, M5-228A (M5-228A)
- TRU-FLATE Clamp-In Valve, 0.305-32, 1-1/4In (30-463)
- SEA DOG Top Slide-Sqr Tube 1X1 Wht, #273561-1 (273561-1)
- PARKER Male Connector, 3/4 x 3/4 In (VS68NTA-12-12)
- PARKER Union Elbow, 1/4 In., PK10 (365PTC-4)
- PARKER Male Connector, 1/4 x 3/8 In (VS68NTA-4-6)
- PARKER Male Connector, 3/4 x 3/4 In (68PTC-12-8)
- PARKER 90Deg Male Elbow, 3/16 x 1/4 In (VS269NTA-3-4)
- PARKER Male Connector, 3/8 x 1/4 In (VS68NTA-6-4)
- SMC DOT Fitting, Union Y, 1/4", 3/8" Tube (KV2U07-11-13)
- Parker DOT Fittings & Tubing