Shop All DOT Fittings & Tubing
Parker
90Deg Swivel Male Elbow, 1/4 In
Mfr # 169PTC-4-4
Zoro # G4166635
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Basic Pipe Fitting Shape Elbow
- Length 0.84 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 169PTC-4-4
- Zoro # G4166635
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/4 in |
Length | 0.84 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Thread Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 27/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Swivel, 5/8" x 3/8" Male NPT (DOT69S-1006)
- MAIN FILTER JOHN DEERE AH128449 Replacement/Interchange Spin-On Filter (MF0575541)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 20 A (CBF-20)
- SHURFLO Shurflo ProBlaster II Washdown Pump (4248-153-E09)
- PARKER Male Connector, 3/16 x 1/4 In (VS68NTA-3-4)
- PARKER Female Connector, 3/8 x 1/8 In. (66PTC-6-2)
- PARKER Male Connector, 3/8 x 1/2 In. (VS68NTA-6-8)
- PARKER 45 Male Elbow, 3/8 In., PK10 (379PTC-6-6)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-2)
- PARKER 45Deg Male Elbow, 1/2 x 1/2 In (VS279NTA-8-8)
- VIBRANT 180 Degree Hose End Fitting Size -8 An- Black (V32-21808)
- Parker DOT Fittings & Tubing