Shop All DOT Fittings & Tubing
Parker
90Deg Male Elbow, 5/8 x 3/8 In
Mfr # VS269NTA-10-6
Zoro # G3902805
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Elbow
- Length 1.49 in
- Type Compression
- Pipe Size 3/8 in
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS269NTA-10-6
- Zoro # G3902805
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.49 in |
Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 5/8 in |
Thread Size | 13/16"-18 |
Overall Length | 1 1/2 in |
Thread Size B | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Threading Size | 13/16-18 |
For Tube Outside Diameter | 5/8 in |
Description
Male Elbow,90 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 13/16-18, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W375)
- MALCO FST Fin Straightening Tool (FST)
- HELLA RELAY SOCKET MINI 5 (H84989011)
- VICTRON ENERGY Argofet 100-2 Two batteries 100A (ARG100201020)
- PARKER Female Connector, 1/2 x 1/4 In (66PTC-8-4)
- PARKER 90Deg Male Elbow, 1/4 x 3/8 In (VS269NTA-4-6)
- PARKER 45 Male Elbow, 3/8 In., PK10 (379PTC-6-6)
- PARKER 45 Male Elbow, 3/8 In., PK10 (379PTC-4-6)
- PARKER Male Connector, 3/4 x 3/8 In (VS68NTA-12-6)
- PARKER Sleeve, 3/4 In (60NTA-12)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-4)
- Parker DOT Fittings & Tubing