Shop All DOT Fittings & Tubing
Parker
90Deg Male Elbow, 3/8 x 3/8 In
Mfr # VS269NTA-6-6
Zoro # G4115736
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.3 in
- Pipe Size 3/8 in
- Specific Pipe Fitting Shape 90 Degree Elbow
- Pressure (PSI) 150
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS269NTA-6-6
- Zoro # G4115736
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.3 in |
Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Thread Size | 17/32"-24 |
Tube Size | 3/8 in |
Thread Size B | 17/32-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/16 in |
Fitting Side B Pipe Size | 3/8 in |
Description
Male Elbow,90 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPD Hoses, 4811594 (4811594)
- BANDO Serpentine Belt, 6PK2455 (6PK2455)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- PERKO 1" Ips Intake Strainer Bronze (0493006PLB)
- PARKER Female Connector, 1/2 x 1/2 In (66PTC-8-8)
- PARKER Nut, 3/16 In (61NTA-3)
- PARKER Male Connector, 3/8 x 1/8 In (VS68NTA-6-2)
- PARKER Union, 1/2 In (62NTA-8)
- PARKER 90Deg Male Elbow, 3/16 x 1/8 In (VS269NTA-3-2)
- PARKER Male Connector, 1/4 x 1/4 In (VS68NTA-4-4)
- TECHNIDOT Tubing, DOT, Type B, 3/8" x 100', Navy Blue (DOTB06ANB)
- Parker DOT Fittings & Tubing