Shop All DOT Fittings & Tubing
Parker
90Deg Male Elbow, 3/8 x 1/4 In
Mfr # VS269NTA-6-4
Zoro # G3998854
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Elbow
- Pressure (PSI) 150
- Type Compression
- Material Brass
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS269NTA-6-4
- Zoro # G3998854
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/4" |
Thread Size | 17/32"-24 |
Length | 1.25 in |
Tube Size | 3/8 in |
Pipe Size | 1/4 in |
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 17/32-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Threading Size | 17/32-24 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow,90 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands NTA, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 48"W, Black, 9.0 cu. ft. (1702110)
- CRC Brake Parts Cleaner, Brakleen, Aerosol, 20 oz, Solvent, Non-Chlorinated, Plastic Safe, Flammable (05084)
- A & I PRODUCTS Sprocket, Double; Main Drive, 17/17 Tooth 6" x6" x4" (A-AE39301)
- WIX FILTERS LIQUID COOLING SYSTEM TREATMENT ONE PINT (24056)
- PARKER Male Connector, 3/4 x 3/4 In (68PTC-12-8)
- PARKER Straight Union, 1/2 In., PK10 (32PTC-8)
- PARKER Female Connector, 3/8 x 3/8 In (66NTA-6-6)
- PARKER Male Connector, 3/4 x 3/8 In (VS68NTA-12-6)
- PARKER Male Connector, 1/2 x 1/2 In (VS68NTA-8-8)
- PARKER 90Deg Male Elbow, 1/4 x 1/4 In (VS269NTA-4-4)
- SMC DOT Fitting, Union Y, 1/4", 3/8" Tube (KV2U07-11-13)
- Parker DOT Fittings & Tubing