Shop All DOT Fittings & Tubing
Parker
90Deg Male Elbow, 3/16 x 1/8 In
Mfr # VS269NTA-3-2
Zoro # G3926973
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/16 in
- Basic Pipe Fitting Shape Elbow
- Pipe Fitting Connection Type MNPT x Tube
- Specific Pipe Fitting Shape 90 Degree Elbow
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS269NTA-3-2
- Zoro # G3926973
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 3/16 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Length | 0.9 in |
Thread Size | 5/16"-24 |
Overall Length | 29/32 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 5/16-24 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Description
Male Elbow,90 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 29/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands NTA, Thread Size B 5/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FXAB51)
- SUR&R Bleeder Screw, M8 x 1.0 Thread Sz, PK5 (BB10)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6827)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15302 (15302)
- PARKER 90 Female Elbow, 3/8 In., PK10 (370PTC-6-6)
- PARKER Male Connector, 3/8 x 1/4 In (VS68NTA-6-4)
- PARKER Male Connector, 1/4 x 3/8 In (VS68NTA-4-6)
- PARKER Male Connector, 3/8 x 1/8 In (68PTC-6-2)
- PARKER Female Connector, 3/4 x 1/4 In. (66NTA-6-4)
- PARKER Straight Union, 3/8 In., PK10 (32PTC-6)
- PARKER Male Connector, 1/2 x 3/8 In (68PTC-8-6)
- Parker DOT Fittings & Tubing