Shop All DOT Fittings & Tubing
Parker
90Deg Male Elbow, 3/16 x 1/4 In
Mfr # VS269NTA-3-4
Zoro # G4073447
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
- Temp. Range -40 Degrees to 200 Degrees F
- Pipe Size 1/4 in
- Tube Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS269NTA-3-4
- Zoro # G4073447
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 1/4 in |
Tube Size | 3/16 in |
Pipe Size (Fittings) | 1/4" |
Length | 0.91 in |
Thread Size | 5/16"-24 |
Thread Size B | 5/16-24 |
Overall Length | 29/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Description
Male Elbow,90 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 29/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands NTA, Thread Size B 5/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Creeper, Load Cap. 570 lb., 40" L, 17" W (MTLV6NM)
- CRC 5 oz. Silaramic Brake System Grease Off-White (05361)
- RONSTAN Snatch Block Stainless Steel Sheave240mm L O A (RF6751)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE RED/WHITE LED's : CLEAR LENS (SS470RW)
- PARKER Male Connector, 3/8 x 3/8 In (VS68NTA-6-6)
- PARKER Female Connector, 3/8 x 3/8 In (66NTA-6-6)
- PARKER 45Deg Male Elbow, 1/2 x 3/8 In (VS279NTA-8-6)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-2)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- PARKER Female Connector, 1/4 x 1/8 In (66NTA-4-2)
- PARKER 90Deg Male Elbow, 3/8 x 1/2 In (VS269NTA-6-8)
- Parker DOT Fittings & Tubing