Shop All DOT Fittings & Tubing
Parker
90Deg Male Elbow, 1/2 x 1/2 In
Mfr # VS269NTA-8-8
Zoro # G4113532
product price: $7.39
/ea
$7.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Thread Size 11/16"-20
- Pressure (PSI) 150
- Pipe Size (Fittings) 1/2"
- Length 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS269NTA-8-8
- Zoro # G4113532
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/2 in |
Thread Size | 11/16"-20 |
Pipe Size (Fittings) | 1/2" |
Length | 1.55 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 11/16-20 |
Overall Length | 1 9/16 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 |
Description
Male Elbow,90 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands NTA, Thread Size B 11/16-20, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13223 (13223)
- ATE SL DOT 4 1 L (705802)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 60g., Zinc, PK50 (5361-0600-202)
- T-H MARINE T-H Marine U216-FW G-Juice Livewell Treatment, Freshwater - 16 oz. (U216-FW)
- PARKER Nut, 1/4 In (61NTA-4)
- PARKER Female Connector, 5/8 x 3/8 In. (66NTA-10-6)
- PARKER Male Branch Tee, 3/8 x 3/8 In (VS272NTA-6-6)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-6)
- PARKER Bulkhead Union, 3/8 In (62PTCBH-6)
- PARKER 90Deg Male Elbow, 3/4 x 3/4 In (VS269NTA-12-12)
- PARKER 90Deg Swivel Male Elbow, 5/8 In (169PTC-10-6)
- Parker DOT Fittings & Tubing