Shop All Brass Pipe Fittings
Parker
90 Street Elbow, Brass, 1/8 in, NPTF x NPT
Mfr # 1/8 CD-B
Zoro # G300690311
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Male NPTF x Female NPT
- Material Grade CA377
- Application Hydraulic Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/8 CD-B
- Zoro # G300690311
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Hex Size | 9/16 in |
Overall Length | 1 7/16 in |
Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
90 Degrees Street Elbow, Brass, CA377, 1/8 in, Male, NPTF, 1/8 in, Female, NPT, 3,200 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- ZORO SELECT Mesh Strainer, Pipe Dia 3 1/2 In (1PPG9)
- PARKER 1" Compression 316 SS Bite Ferrules (16 TU-SS)
- KOHLER Towel Ring (14441-BL)
- PARKER Hex Bushing, Brass, 1/8 x 1/2 in, NPT (209P-8-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBH-4)
- PARKER Female x Male Adapter, Brass, 1/2 in (222P-8-8)
- PARKER Brass Hex Nipple, MNPT, 1/4" Pipe Size (VS216P-4)
- PARKER Female x Male Adapter, Brass, 1/4 in (222P-4-4)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/2" Pipe Size (8-8-8 MT-B)
- THRIFCO PLUMBING 1/8 Inch FIP Brass Cap (9316080)
- Parker Fittings