Shop All Brass Pipe Fittings
Parker
90 Street Elbow, Brass, 1/2 in, NPTF x NPT
Mfr # 1/2 CD-B
Zoro # G200690237
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Connection Type Threaded
- Overall Length 2 11/16 in
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/2 CD-B
- Zoro # G200690237
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 11/16 in |
Pipe Size | 1/2 in |
Hex Size | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Street Elbow, Brass, CA377, 1/2 in, Male, NPTF, 1/2 in, Female, NPT, 1,900 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATION WIDE PRODUCTS Outdoor Faucet Cover, Hard (1951)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Ball Valve (FSBBV12)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (5P799)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (BSBX72875-SP)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-15)
- PARKER Square Head Plug, Brass, 3/4 in, MNPT (211P-12)
- PARKER Extruded Branch Tee, Brass, 3/4 in, NPT (2224P-12)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2203P-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/8" Pipe Size (213P-6)
- ZORO SELECT Red Brass Cap, FNPT, 1" Pipe Size (1VFH1)
- Parker Fittings