Shop All DOT Fittings & Tubing
This Product is Discontinued
Parker
90 Male Elbow, 1/4 In., PK10 (Discontinued)
Mfr # 369PTC-6-4
Zoro # G4599944
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 1/4 in
- Length 0.99 in
- Type DOT Fitting
- Temp. Range -40 Degrees to 200 Degrees F
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 369PTC-6-4
- Zoro # G4599944
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 1/4 in |
Length | 0.99 in |
Hex Size | 3/4 in |
Tube Size | 3/8 in |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Composite, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.