Shop All Brass Pipe Fittings
Parker
90 Extruded Street Elbow, Brass, 3/8 in
Mfr # 2202P-6-6
Zoro # G000489581
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Extruded Street Elbow
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Application Air, Non-Potable Water
- Overall Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2202P-6-6
- Zoro # G000489581
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 15/16 in |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO. Supco Capillary Tubing .052 I.D. X .093 O.D. - 12 FT (BC3)
- KORKY Fill Valve And Flapper Kit (818GR)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-035)
- STEIN WORLD Power Spray Hose Nozzle (11090)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/8" Pipe Size (VS2224P-2)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS222P-8-6)
- PARKER Recessed Hex Plug, Brass, 3/4 in, MNPT (219P-12)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHN-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2205P-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 MHN-B)
- ANDERSON METALS Elbow Brass Cxmip 3/8X1/2 (750069-0608)
- Parker Fittings