Shop All Carbon Steel Pipe Fittings
Parker
90 Elbow, Steel, 3/4 x 1/2 in, SAE x NPTF
Mfr # 12-1/2 AOEG-S
Zoro # G700712606
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape 90 Degrees Elbow
- Standards SAE J514
- Pipe Fitting Connection Type Male SAE-ORB x Female NPTF
- Pipe Size 1/2 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-1/2 AOEG-S
- Zoro # G700712606
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Elbow, Steel, Zinc Plated, 3/4 in, Male, SAE-ORB, 1/2 in, Female, NPTF, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, PP, 160 gpm, 100m, PK10 (G2P100-Q)
- GEORGIA-PACIFIC Drop Down Spindles, 1/2inHx6-1/4inW, PK2 (50012)
- K-FLEX USA 7/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048078)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx4" L An (22CP-4-MH)
- PARKER 90 Elbow, Steel, 1/4 in Pipe Size, MNPT (1/4 CR-S)
- PARKER Hex Head Plug, Steel, 3/4 in, Male SAE-ORB (12 P5ON-S)
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- PARKER Hollow Hex Plug, 3/8 In, BSPP (VSTI3/8EDCF)
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (4-2 FHC-S)
- PARKER Straight, Steel, 1/2 in, MNPT x Female SAE (1/2-8 FHG5-S)
- Parker Fittings