Shop All Carbon Steel Pipe Fittings
Parker
90 Elbow, Steel, 2" Pipe Size, 1000 PSI
Mfr # 2 DD-S
Zoro # G800712582
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape 90 Degrees Elbow
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Pipe Fitting Connection Type Female NPT x Female NPTF
- Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2 DD-S
- Zoro # G800712582
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Steel, Zinc Plated, 2 in, Female, NPT, 2 in, Female, NPTF, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Plug, 3 In (3LX52)
- B & K Closet Spud Brass 1-1/2X1-1/2 (150-206)
- T&S BRASS Pre-Rinse Spray Unit, SS, 1/2 NPT (B-0950)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- PARKER Coupling, Steel, 3/4 in Pipe Size, FNPTF (3/4 GG-S)
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- PARKER Reducer/Expander, Steel, 5/8 x 1/2 in, SAE (10-8 F5OG5-S)
- PARKER Hex Head Plug, Steel, 3/4" Pipe Size, MNPT (3/4 HP-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- PARKER Hollow Hex Plug, M10 x 1, Metric (VSTI10X1EDCF)
- ANCHOR FLUID POWER 3" CODE 61 O-RING GROOVE FLANGE X 3" SOCKET WELD PIPE CARBON STEEL KIT (W4-48-48U)
- Parker Fittings