Shop All Carbon Steel Pipe Fittings
Parker
90 Elbow, Steel, 1/2 in, M SAE x F SAE
Mfr # 8 AOEG5-S
Zoro # G500689382
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape 90 Degrees Elbow
- Standards ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
- Pipe Size 1/2 in
- Pipe Fitting Connection Type Male SAE x Female SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 AOEG5-S
- Zoro # G500689382
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
90 Degrees Elbow, Steel, Zinc Plated, 1/2 in, Male, SAE, 1/2 in, Female, SAE, 4,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 4" 304 SS NIPPLE (304-186)
- KOHLER Levity Plus 3/8 Door 62X59-5/8 Tb (702426-L-2MB)
- BOBRICK Sanitary Napkin Disposal (353)
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0001)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- PARKER Straight, Steel, 18 mm x 1/2 in, 5000 PSI (M18-1/2F8OHGS)
- PARKER Reducer, 1/4 x 1/8 In, BSPP (RI1/4EDX1/8CF)
- PARKER Tee, Steel, 1/2 in Pipe Size, 3000 PSI (1/2 MMO-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT, Hex Size: 5/8" (4-2 RB-S)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- PARKER Hollow Hex Plug, M27 x 2, Metric (VSTI27X2EDCF)
- Parker Fittings