Shop All Carbon Steel Pipe Fittings
Parker
90 Elbow, Steel, 1 x 3/4 in, Male NPT
Mfr # 1 X 3/4 CR-S
Zoro # G100712596
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape 90 Degrees Elbow
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Pipe Size 1 in, 3/4 in
- Hex Size 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 X 3/4 CR-S
- Zoro # G100712596
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1 in, 3/4 in |
Hex Size | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
90 Degrees Elbow, Steel, Zinc Plated, 1 in, Male, NPT, 3/4 in, Male, NPTF, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 in Pipe Size (437249)
- SMITH-COOPER Street 90 Forged, 3000, 1/4" (4308002302)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (365N-11/2)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- PARKER Conversion Adapter, 3/4-16 x 1/2 In (8-1/2 F5OG-S)
- PARKER Hollow Hex Plug, Steel, 1/2 in, Male SAE (8 HP5ON-S)
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-2 RB-S)
- PARKER Hex Head Plug, Steel, 3/4 in, Male SAE-ORB (12 P5ON-S)
- PARKER Reducing Adapter, Steel, 3/4 x 1/2 in (3/4 X 1/2 PTR-S)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/8" (4308000602)
- Parker Carbon Steel Pipe Fittings