Shop All Carbon Steel Pipe Fittings
Parker
90 Elbow, Steel, 1 x 1/2 in, FNPT x FNPTF
Mfr # 1 X 1/2 DD-S
Zoro # G100712725
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape 90 Degrees Elbow
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Pipe Fitting Connection Type Female NPT x Female NPTF
- Pipe Size 1 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 X 1/2 DD-S
- Zoro # G100712725
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1 in, 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Elbow, Steel, Zinc Plated, 1 in, Female, NPT, 1/2 in, Female, NPTF, 1,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spray Valve Cartridge Assembly (002856-40)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSMT300)
- FLUIDMASTER TOILET REPAIR KIT UNVRSL (K-400H-038-T4)
- FLEX-STRUT Pipe Strap, Standard, 3-1/2" (FS-7870-3-1/2 E/G)
- PARKER Conversion Adapter, 1-5/16-12 x 3/4 In (16-3/4 F5OG-S)
- PARKER Conversion Adapter, 1-5/8-12 x 1-1/4 In (20-1 1/4 F5OG-S)
- PARKER Pipe Nipple, Steel, 1/2 x 3/8 in, MNPTF (1/2 X 3/8 FF-S)
- PARKER Pipe Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 FF-S)
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF (1 FF-S)
- PARKER Hex Head Plug, Steel, 1 1/4 in, Male SAE (20 P5ON-S)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 4X2" (4308003674)
- Parker Fittings