Shop All Carbon Steel Pipe Fittings
Parker
90 Elbow, Steel, 1" Pipe Size, 1800 PSI
Mfr # 1 DD-S
Zoro # G300689537
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape 90 Degrees Elbow
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Hex Size 1 7/8 in
- Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 DD-S
- Zoro # G300689537
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 7/8 in |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
90 Degrees Elbow, Steel, Zinc Plated, 1 in, Female, NPT, 1 in, Female, NPTF, 1,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Solenoid Vlv/Reg. Assy. (98466C)
- SIOUX CHIEF SHOWER PAN DRAIN PVC 2"" (821-200P)
- ELKAY Replacement Filter Cartridge, PK12 (51300C_12PK)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" MNPT 1-7/8"L (ZUSA-PF-4596)
- PARKER Pipe Nipple, Steel, 1/2" Pipe Size, MNPTF (1/2 FF-S)
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- PARKER Hex Head Plug, Steel, 1/4 in, Male SAE-ORB (4 P5ON-S)
- PARKER Reducing Adapter, Steel, 1 1/4 x 3/4 in (1 1/4 X 3/4 PTR-S)
- PARKER Hex Coupling, Carbon Steel, 1/4 In, FNPT (4-4 FHC-S)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- ANCHOR FLUID POWER 1" CODE 62 SHIPPING PLATE KIT PLATED (SPX-16U)
- Parker Fittings