Shop All Carbon Steel Pipe Fittings
Parker
90 Elbow, Steel, 1 in Pipe Size, MNPT
Mfr # 1 CR-S
Zoro # G300689711
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape 90 Degrees Elbow
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Pipe Fitting Connection Type Male NPT x Male NPTF
- Hex Size 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 CR-S
- Zoro # G300689711
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 5/16 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
90 Degrees Elbow, Steel, Zinc Plated, 1 in, Male, NPT, 1 in, Male, NPTF, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4-1/2" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068448)
- PARKER 1/8" Compression Brass Union 10PK (62C-2)
- PYREX Annular Edge Sight Glass 34 X 6 Valve Parts And Accessory (692540)
- KOHLER Bonnet, Molded (1003662-CP)
- PARKER Hex Coupling, Carbon Steel, 3/8 In, FNPT (6-6 FHC-S)
- PARKER Straight, Steel, 1/2 in, MNPT x Female SAE (1/2-8 FHG5-S)
- PARKER Street Tee, Carbon Steel, 1/4 In, FNPT (4-4-4 ST-S)
- PARKER Hollow Hex Plug, Steel, 5/8 in, Male SAE (10 HP5ON-S)
- PARKER Tee, Steel, 1/2 in Pipe Size, 3000 PSI (1/2 MMO-S)
- PARKER Hollow Hex Plug, M18 x 1.5, Metric (VSTI18X1.5EDCF)
- ZORO SELECT Lateral, 45 deg., 1 in., NPT (2000300601)
- Parker Fittings