Shop All Brass Pipe Fittings
Parker
90 Elbow, Brass, 1/8 in Pipe Size, MNPT
Mfr # 1204P-2
Zoro # G500489470
original price:
$4.42
39% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Pipe Size 1/8 in
- Overall Length 11/16 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1204P-2
- Zoro # G500489470
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Overall Length | 11/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
90 Degrees Elbow, Brass, C37700, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID MINI TUBING CUTTER (SG14850)
- ZORO SELECT 2-1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNJ2)
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- TOTO Sensor Controller For Lloyd Urinal Flush (THU3004)
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PH-B)
- PARKER Extruded Street Tee, Brass, 1/8 in, NPT (2225P-2)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 3/8" Pipe Size (VS1204P-6)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/4" x 1/2" Pipe Size (12-8 RB-B)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/8" x 1/8" Pipe Size (2-2 MHN-B)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/4" Pipe Size (210P-4)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Street Elbow, 1/4" Male x 1/4" Female NPT (STL02-02)
- Parker Fittings