Shop All Brass Pipe Fittings
Parker
90 Elbow, Brass, 1/4 in Pipe Size, MNPT
Mfr # 1204P-4
Zoro # G800489453
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Material Grade C37700
- Overall Length 1 1/16 in
- Pipe Fitting Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1204P-4
- Zoro # G800489453
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/16 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Brass, C37700, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Cartridge, 20 Mic (FP310-20)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- PRINCE Bolt Kit, For 4 Section (660401004)
- KOHLER Parallel Ws Lav Fct, Lever 0.5 Gpm (23484-4N-2MB)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PN-2)
- PARKER Brass Reducing Bushing, MNPT, 3/8" x 1/4" Pipe Size (VS209P-6-4)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 3/8" Pipe Size (208P-12-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (1203P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" x 1/8" Pipe Size (208P-4-2)
- ZORO SELECT Red Brass Tee, FNPT, 1" Pipe Size (6RDA1)
- Parker Fittings