Shop All Brass Pipe Fittings
Parker
90 Elbow, Brass, 1/2 in Pipe Size, MNPT
Mfr # 1204P-8
Zoro # G900489469
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Pipe Size 1/2 in
- Overall Length 1 3/8 in
- Standards SAE J530, SAE J531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1204P-8
- Zoro # G900489469
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Elbow, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027812)
- DELTA Universal Showering Components 7-Setting Wall Bar Hand Shower (75800140)
- ASCO Rebuild Kit (302927)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- PARKER Extruded Street Tee, Brass, 3/4 in, NPT (2225P-12)
- PARKER Hex Head Plug, Brass, 1/2" Pipe Size, MNPT (218P-8)
- PARKER Extruded Street Elbow, Brass, 1/4 x 1/8 in (2202P-4-2)
- PARKER Female x Male Adapter, Brass, 1/2 in (222P-8-8)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/2" Pipe Size (210P-8)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-30)
- ANDERSON METALS Bkushing Hex Brass 1/2Mx1/8F (756110-0802)
- Parker Brass Pipe Fittings