Shop All Brass Pipe Fittings
Parker
90 Drop Ear Elbow, Brass, 1/8 in, NPT
Mfr # 2200PDE-2
Zoro # G600489691
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Drop-Ear Elbow
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Standards SAE J530, SAE J531
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2200PDE-2
- Zoro # G600489691
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Overall Length | 1 13/16 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
90 Degrees Drop-Ear Elbow, Brass, C37700, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" OD Compression Brass Hose Fitting, 2PK (BCU.1-2.2)
- ZORO SELECT 1/4" Glass Filled Polypropylene Ball Cone Spring Check Valve (FP CHK 694-4F4F-F)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-SN)
- THRIFCO PLUMBING 2 Inch Slip x Slip x Slip PVC Wye SCH 40 (8113947)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (207P-6)
- PARKER Extruded Branch Tee, Brass, 3/4 in, NPT (2224P-12)
- PARKER Hex Reducing Nipple, Brass, 1/2 x 1/4 in (216P-8-4)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 3/8" Pipe Size (VS1204P-6)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 3/8" Pipe Size (210P-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/4" Pipe Size (4-4-4 MT-B)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (22UL36)
- Parker Fittings