Shop All Push-to-Connect Tube Fittings
Parker
90 Degree Plug-In Elbow, 3/8 in Tube Size, natural
Mfr # F6TEU4
Zoro # G4397382
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x Stem
- Tube Size 3/8 in
- Stem OD 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # F6TEU4
- Zoro # G4397382
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Details
Item | 90 Degree Plug-In Elbow |
Tube Fitting Material | Kynar(R) |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Tube x Stem |
Stem OD | 1/4 in |
Max. Pressure | 300 psi |
Standards | NSF 51 |
Temp. Range | 0 Degrees to 275 Degrees F |
Color | Natural |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Pipe Fitting Connection Type | Tube x Stem |
Basic Pipe Fitting Material | Plastic |
Description
Plug-In Elbow, 90 Degrees, Color Natural, Specific Fitting Shape 90 Degrees Elbow, Standards NSF 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 2-5/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929262)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel (40-8275210)
- LEGEND VALVE 1/2" X 3" CHROME NIPPLE NL (311-064CNL)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-8M)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer (6322 56 56WP2)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-4)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Composite, Black (VS379PTC-4-2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-4)
- SHARKBITE Sb Connecter 1/4X1/2F Lf (U066LFA)
- Parker Push-to-Connect Tube Fittings