Shop All Carbon Steel Pipe Fittings
Parker
90 Deg Elbow, Carbon Steel, 1/2 In, FNPT
Mfr # 8-8 FE-S
Zoro # G1905845
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8 FE-S
- Zoro # G1905845
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1-1/16" |
Fitting Length | 1-23/100" |
Pipe Fitting Length | 1.23" |
Pipe Size | 1/2 in |
Overall Length | 2 7/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Thread Size | 1/2" |
Description
90 Degrees Elbow, Carbon Steel, Zinc Plated, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 4,800 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Service Sink Clinic Floor Mounted In Whi (9504.999.020)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/2 in Pipe Size (007135)
- RINNAI Kit, Gas Conversion Lp To Ng , Ruc98I (103000041)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- PARKER Straight, Steel, 3/4 in, FNPT x F BSPP (3/4 GHG4-S)
- PARKER Hollow Hex Plug, M27 x 2, Metric (VSTI27X2EDCF)
- PARKER Conversion Adapter, 9/16-18 x 1/4 In (6-1/4 F5OG-S)
- PARKER Conversion Adapter, 3/4-16 x 1/4 In (8-1/4 F5OG-S)
- PARKER Reducer, 3/8 x 1/4 In, BSPP (RI3/8EDX1/4CF)
- PARKER Reducer, 1 x 3/4 In, BSPP (RI1EDX3/4CF)
- PARKER Straight, Steel, 3/8 in, M SAE x M BSPP (6-3/8F5OHF42EDS)
- Parker Fittings